Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 49/64 In
Mfr # H6434NE
Zoro # G6264377
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Hardness Rc 62-64
- Measurement System Fractional Inch
- Rockwell Hardness RC 62-64
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H6434NE
- Zoro # G6264377
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 49/64" (0.7656) |
Inside Dia. | 49/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Head Dia. | 1 15/64 in |
Length under Head | 2 1/8" |
Overall Length | 2 1/8 in |
Drill Size | 49/64 in |
Size - Decimal | #19 - 0.1660 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL RIGHT ANGLE DRILL M18 (ML2615-20)
- RIDGID Pump Repair Kit, #2 (41655)
- OSG Straight Flute Hand Tap, 5/8"-24, Bottoming, 6 Flutes, UNEF (1681400)
- PROTO Wobble Extension 1/2" Dr, 2 1/2 in L, 1 Pieces, Chrome (J5460W)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P5612LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 19 (HT2010FC)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2812HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- Zoro Select Drill Bushings