Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 49/64 In
Mfr # H6428NE
Zoro # G9735826
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Decimal Equivalent 0.7656
- Outside Dia. 1 in
- Finish High Speed Steel
- Inside Dia. 49/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H6428NE
- Zoro # G9735826
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 49/64 in |
Drill Size | 49/64 in |
Size- Decimal | 49/64" (0.7656) |
Length under Head | 1-3/4" |
Head Dia. | 1 3/16 in |
Overall Length | 1 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 63/64 in - 0.9844 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 49/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153)
- HOUGEN-OGURA 13/16 in. A Round Die, 5/64-1/8THK (75604)
- STARRETT Depth Micrometer, Non-Rotating, 0-3" (449AZ-3R)
- PALADIN TOOLS Die 22-12 Awg Open Barrel Blister (PA2033)
- ZORO SELECT Drill Bushing, Type P, Drill Size 2.5mm (P136CZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H136CF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 4mm (P206EW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (HT288HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- Zoro Select Press-Fit Bushings