Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 49
Mfr # H134CB
Zoro # G3099041
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 13/64 in
- Size- Decimal #49 (0.0730)
- Finish High Speed Steel
- Drill Size #49
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H134CB
- Zoro # G3099041
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 13/64 in |
Size- Decimal | #49 (0.0730) |
Drill Size | #49 |
Inside Dia. | #49 |
Length under Head | 1/4" |
Head Dia. | 19/64 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/4 in |
Size - Decimal | #1 - 0.2280 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #49
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Open End Wrench Full Polish Metric - 12m (13-1213MM)
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- EKLIND SAE Plain Hex Key, 1/8" Tip Size, 9 in Long, 3 in Short (51908)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 45/64 In (H6416MU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (P8848NW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00003379)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 40 (HT128CY)
- Zoro Select Press-Fit Bushings