Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 48
Mfr # H134CD
Zoro # G3099035
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Finish High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Concentricity Tolerance .0003" T.I.R. Max
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H134CD
- Zoro # G3099035
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/4 in |
Length under Head | 1/4" |
Outside Dia. | 13/64 in |
Head Dia. | 19/64 in |
Inside Dia. | #48 |
Drill Size | #48 |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size- Decimal | #48 (0.0760) |
Size - Decimal | #1 - 0.2280 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Combination Wrench, 15mm (1 B 15)
- WELLER Crescent 1-5/16 in. X 1-5/16 in. SAE Jumbo Combination Wrench 1 pc (CJCW0)
- DEWALT Reciprocating Saw Blade, 6" L, 1" H (DWAR656CT-1)
- KIPP Adjustable Handle Size: 1 M06X20, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1061X20)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/32 (P8816OW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P5612LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- Zoro Select Press-Fit Bushings