Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 47/64 In
Mfr # H6416MZ
Zoro # G3060106
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 3/16 in
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H6416MZ
- Zoro # G3060106
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1 3/16 in |
Drill Size | 47/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 1" |
Outside Dia. | 1 in |
Overall Length | 1 in |
Inside Dia. | 47/64 in |
Size- Decimal | 47/64" (0.7344) |
Size - Decimal | 47/64" - 0.7344 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 47/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING CAT50 388 x 13 Toolholder Blank (531594)
- URREA Chisel & Punch Set, 26Pc (NO.46)
- MASTER APPLIANCE Heat Gun Attachment, Heat Deflector, 3 In (35263)
- MAYHEW STEEL PRODUCTS CHISEL FLORING 3" (MY12311)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H488LK)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- Zoro Select Drill Bushings