Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 47
Mfr # HT128CG
Zoro # G1831299
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 5/16 in
- Outside Dia. 3/16 in
- Inside Dia. #47
- Drill Bushing Wall Type Thin Wall
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT128CG
- Zoro # G1831299
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 5/16 in |
Outside Dia. | 3/16 in |
Inside Dia. | #47 |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #47 (0.0785) |
Length under Head | 1/2" |
Drill Size | #47 |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Size - Decimal | Q - 0.3320 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K47 Executive Retractable Hobby Knife, Pocket Clip, Craft Tool, 12pk (16047)
- K-TOOL INTERNATIONAL Metric Ratcheting Wrench, Reversible, 16mm (KTI-45616)
- K TOOL INTL Alignment Bars 1 X 54 Long (CAT/54)
- MORSE Reciprocating Blade, RECIP BIM F+R , PK3, 3 PK (RBFR126210WT03)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00007120)
- ZORO SELECT Drill Bushing, P, Drill Size 1/8 In (P204DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- Zoro Select Press-Fit Bushings