Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 44
Mfr # H134CN
Zoro # G3098980
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 1/4"
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Head Type Headed
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H134CN
- Zoro # G3098980
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 13/64 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size- Decimal | #44 (0.0860) |
Drill Size | #44 |
Head Dia. | 19/64 in |
Overall Length | 1/4 in |
Inside Dia. | #44 |
Size - Decimal | #1 - 0.2280 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9/16" x 4" x 6" SDS+ Hammer Bit (DW5442)
- MICRO 100 Triangle Turning Insert, Triangle, 3, TD, 2 (TD-6P-2)
- DAVIES Ball Knob, 1/4-20 Thread Size, 1.32"L, Blind Tap (0033-D)
- WRIGHT TOOL Spanner Wrench Adjustable Face Black Ind (9637)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4028JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- Zoro Select Drill Bushings