Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 44
Mfr # H1316CN
Zoro # G6243526
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Size #44
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Size- Decimal #44 (0.0860)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H1316CN
- Zoro # G6243526
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #44 |
Size- Decimal | #44 (0.0860) |
Length under Head | 1" |
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. | #44 |
Outside Dia. | 13/64 in |
Head Dia. | 19/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | O - 0.3160 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #44
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Mini Hack/Coping Saw (31910)
- 2 X 4 BASICS Sawhorse Bracket Pro (90194)
- CUSTOM LEATHERCRAFT APRON WAIST 5POCKET CAWV (C-12)
- STAHLWILLE TOOLS CROW-FOOT Wrench Size 19 mm inside square 3/8 " L.42, 5 mm (02200019)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2622GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (HT3616IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H264HG)
- Zoro Select Press-Fit Bushings