Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 43/64 In
Mfr # H6416MP
Zoro # G3060149
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Concentricity Tolerance .0005" T.I.R. max
- Head Dia. 1 3/16 in
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H6416MP
- Zoro # G3060149
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 in |
Head Dia. | 1 3/16 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 43/64 in |
Inside Dia. | 43/64 in |
Outside Dia. | 1 in |
Size- Decimal | 43/64" (0.6719) |
Length under Head | 1" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 43/64" - 0.6719 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 43/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITL 1000V Insulated Ratcheting Box Wrench, 3/8" (07050)
- PFERD 5-1/2" Diamond Needle File - Barrette, Fine Cut (04037)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG NON MARRING VALVE STEM PULLER (KH1410)
- WIDIA Spiral Point Tap, Plug 2 Flutes (12036)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00002162)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P408KK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (H5612LX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 21/32 In (H6416MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (HT286GY)
- Zoro Select Press-Fit Bushings