Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 43
Mfr # HT128CQ
Zoro # G1985061
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #43
- Head Material High Speed Steel
- Outside Dia. Tolerance +0.0016 in /+0.0006 in
- Measurement System Wire
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT128CQ
- Zoro # G1985061
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #43 |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #43 |
Length under Head | 1/2" |
Overall Length | 1/2 in |
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Size- Decimal | #43 (0.0890) |
Size - Decimal | Q - 0.3320 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Roll Groover, 1 1/4 to 6 In (916)
- RIDGID Kit, C11 3 Carrier Cable Comb (48467)
- SITEPRO 18 oz. Brass Plumb Bob (15-018)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- ZORO SELECT Drill Bushing, H, Drill Size # 43 (HT1210CQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H406JZ)
- Zoro Select Press-Fit Bushings