Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 43
Mfr # H138CQ
Zoro # G3098475
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Decimal Equivalent 0.0890
- Head Thickness 3/32"
- Head Dia. 19/64 in
- Outside Dia. 13/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H138CQ
- Zoro # G3098475
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 19/64 in |
Outside Dia. | 13/64 in |
Overall Length | 1/2 in |
Length under Head | 1/2" |
Drill Size | #43 |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size- Decimal | #43 (0.0890) |
Inside Dia. | #43 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #10 - 0.1935 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Heavy Split Gloves, Leather, XL, PK12 (IC5DP/XL)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- SUNEX Extra Thin Wall Deep Impact Socket, 17Mm, 1/2" Drive 6 Point (SUN2617)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Deep Socket, black oxide (69-22MM)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H405JY)
- ZORO SELECT Drill Bushing, H, Drill Size # 8 (HT248GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, H, Drill Size 9/64 In (H204EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P485LA)
- ZORO SELECT Drill Bushing, H, Drill Size # 22 (H204EV)
- Zoro Select Drill Bushings