Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 41/64 In
Mfr # H6434MK
Zoro # G6248252
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Drill Size 41/64 in
- Inside Dia. 41/64 in
- Length under Head 2 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H6434MK
- Zoro # G6248252
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 41/64 in |
Inside Dia. | 41/64 in |
Length under Head | 2 1/8" |
Overall Length | 2 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 in |
Size- Decimal | 41/64" (0.6406) |
Head Dia. | 1 3/16 in |
Size - Decimal | 63/64 in - 0.9844 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Digital Angle Gauge and Level (935DAG)
- STANLEY Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure (33-425)
- HYDE Knife Putty Pro Flex 1-1/2In (02100)
- DIABLO Tooth (PCD) Laminate Flooring PERGOBlade (D1216LF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 9/16 In (HT5610LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT366JB)
- Zoro Select Drill Bushings