Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 41/64 In
Mfr # H568MK
Zoro # G1831956
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Head Thickness 3/16"
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H568MK
- Zoro # G1831956
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 1/2" |
Inside Dia. | 41/64 in |
Outside Dia. | 7/8 in |
Drill Size | 41/64 in |
Head Dia. | 1 1/16 in |
Size- Decimal | 41/64" (0.6406) |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 41/64" - 0.6406 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 41/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Hex Bit Socket (SHB12406)
- WESTWARD Ratcheting Wrench Set, Combination (1LCE4)
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- KIPP Star Grip, DIN 6336 Similar, D=M10X40, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X40)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P264FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2628HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H264FT)
- ZORO SELECT Drill Bushing, H, Drill Size 6.4mm (HT284HH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4012KG)
- Zoro Select Press-Fit Bushings