Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 40
Mfr # HT128CY
Zoro # G1985019
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Head Press Fit
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Material - Machining High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT128CY
- Zoro # G1985019
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Size- Decimal | #40 (0.0980) |
Length under Head | 1/2" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #40 |
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Inside Dia. | #40 |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Size - Decimal | Q - 0.3320 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Four Prong Knob, 1/2-13 Thread Size, 1.125"L, Thru, Quick Release Tap, Brass (GN8C----4P7QR90)
- HARVEST FORGE Combination Wrench, 1-3/8" (88140)
- DRILL AMERICA 5/16"x6" SDS-Plus Hammer Bit Drill Bit (SDS5166)
- MAYHEW Pin Punch, Black, 1/2 in Tip, 3/4 x 10 in (21401)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1212CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 48 (H134CD)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H328IO)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 12x18x25 mm (K1021.A1200X25)
- Zoro Select Drill Bushings