Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 40
Mfr # H1622CY
Zoro # G6243894
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Wire
- Material - Machining High Speed Steel
- Head Dia. 23/64 in
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H1622CY
- Zoro # G6243894
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 23/64 in |
Size- Decimal | #40 (0.0980) |
Outside Dia. | 1/4 in |
Drill Size | #40 |
Overall Length | 1 3/8 in |
Length under Head | 1-3/8" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #40 |
Size - Decimal | #12 - 0.1890 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICS Fuel Filter (543971)
- SKB Black Protective Case, 24.34"L x 19.47"W x 14.38"D (3I-2217-12BE)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M3x0.50 (174519)
- SKILL Skil 7.25 in. Cordless Brushless Circular Saw Kit (2019111)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6.8mm (H3216HQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (H1316BR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4834JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- Zoro Select Drill Bushings