Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 40
Mfr # H1612CY
Zoro # G1990497
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Head Thickness 3/32"
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
- Length under Head 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H1612CY
- Zoro # G1990497
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Length under Head | 3/4" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Outside Dia. | 1/4 in |
Size- Decimal | #40 (0.0980) |
Head Dia. | 23/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #40 |
Inside Dia. | #40 |
Size - Decimal | #11 - 0.1910 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #40
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 5/64 in Round (26320)
- STM AR6 Grade C5 Turning Style A Brazed Tool (141704)
- CENTURY DRILL & TOOL 18" L 2-3/8" Cap. Aluminum Pipe Wrench (72607)
- KESON 50 m Surveyors Tape Measures, 1/4 in Blade (SR-50M)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 32 (P168DQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P328IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 29/64 In (H4816KV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H5622LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- Zoro Select Press-Fit Bushings