Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 39
Mfr # H1312DA
Zoro # G9733945
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Finish High Speed Steel
- Head Dia. 19/64 in
- Hardness Rc 62-64
- Inside Dia. #39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H1312DA
- Zoro # G9733945
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 19/64 in |
Inside Dia. | #39 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 3/4" |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Size- Decimal | #39 (0.0995) |
Overall Length | 3/4 in |
Outside Dia. | 13/64 in |
Drill Size | #39 |
Size - Decimal | O - 0.3160 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 13/32" HSS 118 Deg. Jobber Length Drill Bit (4UL64)
- ZORO SELECT Floor Vibration Isolator, 125 to 250 lb. (48PW89)
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- OSG HSS End Mill, 13/16in.dia., 1-1/2in.Cut L (5732700)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H165DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P408JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H3212FU)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- Zoro Select Drill Bushings