Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/8 In
Mfr # H4822JQ
Zoro # G3065225
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Length under Head 1-3/8"
- Measurement System Fractional Inch
- Bushing Type Head Press Fit
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4822JQ
- Zoro # G3065225
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3/8 in |
Length under Head | 1-3/8" |
Outside Dia. | 3/4 in |
Size- Decimal | 3/8" (0.3750) |
Head Dia. | 59/64 in |
Drill Size | 3/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Carbide Tipped Blade for Crosscutting, 1 (LU2C1201)
- IDEAL Insulated Screwdriver 1/8 in Round (35-9149)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80551)
- 5S SUPPLIES ShadowTape Shadow Board Tool Marking Tape 15 inches wide x 15 Foot Length Rolls White (TST-15180-WT)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H486JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4040JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P266FZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size J (H3212HU)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P485LK)
- Zoro Select Press-Fit Bushings