Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/8 In
Mfr # H4012JQ
Zoro # G3579633
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 7/32"
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Head Material High Speed Steel
- Inside Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4012JQ
- Zoro # G3579633
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 3/8 in |
Length under Head | 3/4" |
Head Dia. | 51/64 in |
Overall Length | 3/4 in |
Size- Decimal | 3/8" (0.3750) |
Outside Dia. | 5/8 in |
Size - Decimal | #18 - 0.1695 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL OPEN-LOK 3-in-1 Multi-Cutter Scraper Blade (49-25-2221)
- MONTI BRISTLE BLASTER Replacement Bristle Belts/Stainless Steel 11Mm White (10MTBB103)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X40)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H408JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H406JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4812JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (PT288HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 10.5mm (H4834KJ)
- Zoro Select Drill Bushings