Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 37/64 In
Mfr # H6412LZ
Zoro # G3060331
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Inside Dia. 37/64 in
- Length under Head 3/4"
- Material 52100 Thru Hardened
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H6412LZ
- Zoro # G3060331
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 37/64 in |
Length under Head | 3/4" |
Overall Length | 3/4 in |
Drill Size | 37/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 37/64" (0.5781) |
Head Dia. | 1 3/16 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 37/64" - 0.5781 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 37/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x5/8x1-5/8x3-3/4 (C33169)
- EKLIND Hex Key Holder For No.13609 (19509)
- K-TOOL INTERNATIONAL Plastic Measure Flex Spout W/ Dust Cap, 6 Qt (KTI74656)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6315)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6416NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H328GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H325GA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 51 (H138BW)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P1322DA)
- Zoro Select Press-Fit Bushings