Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 37
Mfr # HT1610DE
Zoro # G3050708
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Size #37
- Heat Treatment Through Hardened
- Bushing Head Type Headed
- Head Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT1610DE
- Zoro # G3050708
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #37 |
Head Dia. | 3/8 in |
Size- Decimal | #37 (0.1040) |
Inside Dia. | #37 |
Length under Head | 5/8" |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Overall Length | 5/8 in |
Outside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | Q - 0.3320 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #37
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENNER-NAWMAN Circular Saw Blade, For Mfr. No. BNCE-20 (RB-BNCE-NH)
- CENTURY DRILL & TOOL Screwdriver Bit Magnetizer (68590)
- WILTON 2-1/2" Light Duty Portable Vise with Clamp-on, Swivel Base (CBV-65)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H206EV)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT3610JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size F (H3228HJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (PT366JB)
- Zoro Select Drill Bushings