Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 37
Mfr # H166DE
Zoro # G3079581
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 23/64 in
- Length under Head 3/8"
- Bushing Type Head Press Fit
- Drill Size #37
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H166DE
- Zoro # G3079581
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 23/64 in |
Overall Length | 3/8 in |
Length under Head | 3/8" |
Drill Size | #37 |
Outside Dia. | 1/4 in |
Size- Decimal | #37 (0.1040) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #37 |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 13/32 in - 0.4062 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #37
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15 Piece 1/2" Drive 6 Point Standard Universal Impact Metric Socket Set (84939N)
- CRESCENT WISS Aviation Snip, Left, 9 3/4 in Overall Length, 1 1/2 in Cutting Length, Serrated Edge, Steel Handle (M1R)
- DYNAMIC Tools 3/8" Drive Metric Hex Head, 5mm Long Ball Nose, Chrome Socket (D006905)
- HEIN-WERNER Press Accessory Set, 8 Pieces (HW93309)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H324IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/16 In (HT126BR)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 67 (P104AP)
- Zoro Select Press-Fit Bushings