Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 35/64 In
Mfr # H6416LU
Zoro # G1831938
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 1"
- Hardness Rc 62-64
- Head Thickness 3/16"
- Outside Dia. 1 in
- Drill Size 35/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H6416LU
- Zoro # G1831938
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1" |
Outside Dia. | 1 in |
Drill Size | 35/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 35/64" (0.5469) |
Inside Dia. | 35/64 in |
Overall Length | 1 in |
Head Dia. | 1 3/16 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 35/64" - 0.5469 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 35/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C55296)
- EVOLUTION 40" Magnetic Chip Collector (WANDMAG-MAX)
- IDEAL 6 1/2 in Wire Stripper 22 to 14 AWG (45-093)
- MILWAUKEE TOOL 2-5/8" Hole Dozer w/Carbide Teeth (49-56-0729)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2810HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size K (H328HW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/64 In (H138CF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P324FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2028DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- Zoro Select Press-Fit Bushings