Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 35
Mfr # H1622DK
Zoro # G6243955
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Drill Bushing Wall Type Standard Wall
- Measurement System Wire
- Head Thickness 3/32"
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H1622DK
- Zoro # G6243955
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1-3/8" |
Size- Decimal | #35 (0.1100) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1 3/8 in |
Outside Dia. | 1/4 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | #35 |
Head Dia. | 23/64 in |
Inside Dia. | #35 |
Size - Decimal | #12 - 0.1890 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4, 7/8, 1 1/16 in. (501040-5SET)
- IRWIN Nutsetter, 7/16", Steel, Impact Rated (IWAF342716)
- WERA Adjustable Wrench, Steel, Ergonomic, XL (05020104001)
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 25-11/16" L, Full Polish Finish (J5426HTC)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H4034KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H266FX)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4822LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (H324HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P408JR)
- Zoro Select Press-Fit Bushings