Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/4 In
Mfr # HT6424NC
Zoro # G9742135
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Finish High Speed Steel
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT6424NC
- Zoro # G9742135
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 3/4" (0.7500) |
Head Dia. | 1 3/16 in |
Length under Head | 1-1/2" |
Inside Dia. | 3/4 in |
Overall Length | 1 1/2 in |
Drill Size | 3/4 in |
Outside Dia. | 1 in |
Size - Decimal | #78 - 0.0160 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 1/4 Cable, (SV-F)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080A)
- PROSKIT Self, Loading Ratchet Screwdriver 10-in-1 (SD-9810A-BC)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 21mm 12 pt Metric Socket, 12 Points (40321)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6420NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P138CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- KIPP Drill Bushing Cylindrical DIN179, Form:B Mild Steel 10, 5X18X25 (K1021.B1050X25)
- Zoro Select Press-Fit Bushings