Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/4 In
Mfr # HT6420NC
Zoro # G3086679
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 1-1/4"
- Concentricity Tolerance .0005" T.I.R. max
- Material - Machining High Speed Steel
- Hardness Rc 62-64
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT6420NC
- Zoro # G3086679
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1-1/4" |
Drill Size | 3/4 in |
Overall Length | 1 1/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 3/4" (0.7500) |
Outside Dia. | 1 in |
Head Dia. | 1 3/16 in |
Inside Dia. | 3/4 in |
Size - Decimal | #77 - 0.0180 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- DAYTON BEARING KIT 22 (4X083)
- STANLEY Saw (20-527)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6410NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P648MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (PT4010JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- Zoro Select Press-Fit Bushings