Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/4 In
Mfr # H6434NC
Zoro # G6264361
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Drill Bushing Wall Type Standard Wall
- Material - Machining High Speed Steel
- Measurement System Fractional Inch
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H6434NC
- Zoro # G6264361
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 3/4 in |
Length under Head | 2 1/8" |
Head Dia. | 1 15/64 in |
Overall Length | 2 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 3/4" (0.7500) |
Inside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 1 in |
Size - Decimal | #19 - 0.1660 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- OSG HSS End Mill, 7/16in.dia., 1in.Cut L (5300600)
- BOSCH Hammer Masonry Drill, 5/8in, Carbide (HC5021)
- MILWAUKEE TOOL 500 MCM Copper & Aluminum RHW / RHH / USE Bushing for M12 and M18 Cable Strippers (49-16-B500X)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4834IM)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT124CU)
- Zoro Select Drill Bushings