Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/4 In
Mfr # H6428NC
Zoro # G9735835
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 1-3/4"
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Head Material High Speed Steel
- Size- Decimal 3/4" (0.7500)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H6428NC
- Zoro # G9735835
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 1-3/4" |
Overall Length | 1 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 3/4" (0.7500) |
Drill Size | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Head Dia. | 1 3/16 in |
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Size - Decimal | 63/64 in - 0.9844 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 8 in Horseshoe Lock Ring Pliers (714)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1736200)
- METABO FLANGE NUT - SMALL GRINDERS - M14 (630706000)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00001466)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P488KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H268GE)
- Zoro Select Press-Fit Bushings