Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/4 In
Mfr # H6416NC
Zoro # G3580132
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Head Dia. 1 3/16 in
- Bushing Head Type Headed
- Head Thickness 3/16"
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H6416NC
- Zoro # G3580132
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1 3/16 in |
Drill Size | 3/4 in |
Length under Head | 1" |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Inside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 3/4" (0.7500) |
Overall Length | 1 in |
Outside Dia. | 1 in |
Size - Decimal | 3/4" - 0.7500 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" Brad Pt Bit (DW1706)
- NANUK CASES Black Protective Case, 19.8"L x 16"W x 7.6"D (930S-000BK-0A0)
- RIDGID Screws, PK5 (36787)
- PROTO C-Clamp, Regular Duty, 12" Max. Opening (J412A)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6428NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP000009547)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H406JZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H4822IM)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- BONEHAM Serrated Press-Fit Drill Bushing (SP) (SP268.1875)
- Zoro Select Press-Fit Bushings