Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3.3mm
Mfr # H1616DZ
Zoro # G6243867
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Inside Dia. 3.30 mm
- Bushing Type Head Press Fit
- Outside Dia. 1/4 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H1616DZ
- Zoro # G6243867
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3.30 mm |
Outside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Overall Length | 1 in |
Head Dia. | 23/64 in |
Drill Size | 3.30 mm |
Length under Head | 1" |
Size - Decimal | #12 - 0.1890 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 3.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 13" SDS-Plus Core Bit Extension (DMAPLCC1930)
- WESTWARD Spiral Point Tap, Plug 2 Flutes (5TWJ1)
- PROTO CARPENTERS SQUARE STEEL (PO45-500)
- AMPCO SAFETY TOOLS Knife, 5 3/4 In, Nonsparking, Wood (K-5)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- ZORO SELECT Drill Bushing, Type H, Drill Size 57/64 In (HT8016NZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00003379)
- ZORO SELECT Drill Bushing, P, Drill Size # 26 (P205EL)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, Type P, Drill Size F (P264HJ)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- Zoro Select Press-Fit Bushings