Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/32 In
Mfr # HT125CU
Zoro # G3050945
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3/16 in
- Outside Dia. Tolerance +0.0016 in /+0.0006 in
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Concentricity Tolerance .0003" T.I.R. Max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT125CU
- Zoro # G3050945
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/16 in |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 5/16" |
Inside Dia. | 3/32 in |
Head Dia. | 5/16 in |
Drill Size | 3/32 in |
Overall Length | 5/16 in |
Size- Decimal | 3/32" (0.0938) |
Size - Decimal | O - 0.3160 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Heavy Duty Assorted Hobby Blades, 5PK (20014IND)
- EVOLUTION Universal Chop Saw Stand with Telescopic Arms and Folding Legs (EVOCS2)
- OTC Pry Bar Set (7171)
- WESTWARD Breaker Bar, 3/4" Drive, Overall 39" L (440G02)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H568LR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/32 In (HT368JB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (HT288HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- Zoro Select Press-Fit Bushings