Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/32 In
Mfr # HT124CU
Zoro # G3051058
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 3/32"
- Finish High Speed Steel
- Head Material High Speed Steel
- Decimal Equivalent 0.0938
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT124CU
- Zoro # G3051058
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/4 in |
Inside Dia. | 3/32 in |
Outside Dia. Tolerance | +0.0016 in /+0.0006 in |
Length under Head | 1/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 3/32" (0.0938) |
Drill Size | 3/32 in |
Outside Dia. | 3/16 in |
Head Dia. | 5/16 in |
Size - Decimal | O - 0.3160 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stop Collar Set (1F616)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99576-10-10-1/2)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2516A8)
- GEARWRENCH 10 Piece 90-Tooth 12 Point SAE Combination Ratcheting Wrench Set (86958)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H204DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H205FG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (H4828KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- Zoro Select Press-Fit Bushings