Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/32 In
Mfr # H138CU
Zoro # G3098448
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 3/32 in
- Bushing Head Type Headed
- Head Thickness 3/32"
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H138CU
- Zoro # G3098448
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 3/32 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Length under Head | 1/2" |
Outside Dia. | 13/64 in |
Size- Decimal | 3/32" (0.0938) |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. | 3/32 in |
Head Dia. | 19/64 in |
Overall Length | 1/2 in |
Size - Decimal | #10 - 0.1935 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Soft Start Router Motor, Variable Speed (PM-6200)
- WESTWARD #45 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM16)
- DEWALT 5/16" Titanium Speed Tip Drill Bit (DW1320)
- DRILLCO 3/4-16, NITRO SPIRAL POINT TAPS - 2100N (21N148FP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (HT2010EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6448MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H2616HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 11/32 In (P4034JB)
- Zoro Select Drill Bushings