Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/32 In
Mfr # H1312CU
Zoro # G9733997
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 19/64 in
- Bushing Head Type Headed
- Drill Size 3/32 in
- Finish High Speed Steel
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H1312CU
- Zoro # G9733997
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 19/64 in |
Drill Size | 3/32 in |
Overall Length | 3/4 in |
Outside Dia. | 13/64 in |
Length under Head | 3/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 3/32" (0.0938) |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Inside Dia. | 3/32 in |
Size - Decimal | O - 0.3160 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL WRENCH COMB 24mm 12 Pt. CH (WR11-24MM)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- YG-1 TOOL CO 3 Fluted Spiral Fluted Bottoming Steam Oxide Standard Tap (C2243)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (PT286GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5640LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (P5622MM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- Zoro Select Press-Fit Bushings