Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 33
Mfr # H166DO
Zoro # G3079511
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Thickness 3/32"
- Concentricity Tolerance .0003" T.I.R. Max
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.1130
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H166DO
- Zoro # G3079511
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Head Dia. | 23/64 in |
Drill Size | #33 |
Inside Dia. | #33 |
Length under Head | 3/8" |
Outside Dia. | 1/4 in |
Size- Decimal | #33 (0.1130) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 13/32 in - 0.4062 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Extra Length Drill Cle-Line 1806 Steam Oxide HSS RHS/RHC 5/8x12IN (C20468)
- DEWALT 9" keyless guard (Type 27 wheels) (D284939)
- PROTO Combo Wrench Set, Short, SAE, 12 Pt, 11 PC (J1200ES-11)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #23 (54033)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H205DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8824OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H3212IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/64 In (P2012EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT2010DY)
- Zoro Select Drill Bushings