Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 33
Mfr # H164DO
Zoro # G3079959
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Material 52100 Thru Hardened
- Bushing Type Head Press Fit
- Rockwell Hardness RC 62-64
- Head Dia. 23/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H164DO
- Zoro # G3079959
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 23/64 in |
Drill Size | #33 |
Outside Dia. | 1/4 in |
Size- Decimal | #33 (0.1130) |
Length under Head | 1/4" |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | #33 |
Overall Length | 1/4 in |
Size - Decimal | 1-3/16 in - 1.1875 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #33
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Adapter, 3/8" Sq Dr To 1/4" Hex Dr (12034)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13390)
- TEKTON Long Flex Head 12-Point Ratcheting Box End Wrench Set, 13-Piece 1/4-13/16 in., 6-19 mm (WRB96002)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 3/16 (C73012)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 32 (P168DQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P5612LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (PT126CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3.6mm (P208EH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4822JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (PT5624MM)
- Zoro Select Press-Fit Bushings