Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 32
Mfr # H165DQ
Zoro # G3079730
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Thickness 3/32"
- Outside Dia. 1/4 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Size #32
- Decimal Equivalent 0.1160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H165DQ
- Zoro # G3079730
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #32 |
Overall Length | 5/16 in |
Size- Decimal | #32 (0.1160) |
Head Dia. | 23/64 in |
Length under Head | 5/16" |
Inside Dia. | #32 |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 13/32 in - 0.4062 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Laminate Roller w/4 Wheels, 3 1/4 In W (SPEEDROLLERPRO)
- BLACK & DECKER Navigator Combo Set (74-598)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-C (44373)
- KLEIN TOOLS High-Visibility Klein-Kurve® Wire Stripper / Cutter (11055GLW)
- ZORO SELECT Drill Bushing, H, Drill Size 9/64 In (H204EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT284HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4816IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 45/64 In (P6422MU)
- ZORO SELECT Drill Bushing, H, Drill Size 17/64 In (HT2812HN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- Zoro Select Press-Fit Bushings