Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 31/64 In
Mfr # H4828LG
Zoro # G1987259
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Bushing Head Type Headed
- Concentricity Tolerance .0003" T.I.R. Max
- Head Dia. 59/64 in
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4828LG
- Zoro # G1987259
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 59/64 in |
Inside Dia. | 31/64 in |
Size- Decimal | 31/64" (0.4844) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 3/4 in |
Overall Length | 1 3/4 in |
Length under Head | 1-3/4" |
Drill Size | 31/64 in |
Size - Decimal | 47/64 in - 0.7344 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS ProHold Hex Bit Socket Set, 6 pcs (33646)
- SUPERIOR PARTS Spring Loaded Rafter Hook/Retractable Nail Gun / Saw Hanger with TWO-HOLE BRACKET for Hitachi NR83A (M745H2)
- BESSEY C-Clamp, 1 1/2 in Maximum Opening, Gray (CM15)
- MELIN TOOL CO Cobalt Countersink, 82 deg., 1/2" (HSP3-1/2-82)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8848OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- Zoro Select Drill Bushings