Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/16 In
Mfr # H328FT
Zoro # G3097197
original price:
$10.19
12% off
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Bushing Type Head Press Fit
- Material - Machining High Speed Steel
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H328FT
- Zoro # G3097197
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1/2 in |
Size- Decimal | 3/16" (0.1875) |
Drill Size | 3/16 in |
Head Dia. | 39/64 in |
Length under Head | 1/2" |
Outside Dia. | 1/2 in |
Inside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | #16 - 0.1770 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20908)
- AMERICAN SAFETY TECHNOLOGIES Heavy Duty .025 In. 2-Notch Utility Razor Blade (C (66-0341)
- WERA Demolition Screwdriver 1/4 in Hex with Hex Bolster (05018266001)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3212FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H6434MK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4012JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- Zoro Select Drill Bushings