Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/16 In
Mfr # H264FT
Zoro # G3065706
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Finish High Speed Steel
- Size- Decimal 3/16" (0.1875)
- Drill Bushing Wall Type Standard Wall
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H264FT
- Zoro # G3065706
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 3/16" (0.1875) |
Drill Size | 3/16 in |
Inside Dia. | 3/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Outside Dia. | 13/32 in |
Length under Head | 1/4" |
Overall Length | 1/4 in |
Size - Decimal | 43/64 in - 0.6719 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Wood Extension Table, 27IN X 36IN for (6827029)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16999 (16999)
- KNIPEX ESD Precision Nippers, 5 In (78 71 125 ESD)
- STARRETT Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal (99165-07-09-1/2)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/64 In (HT288HN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P4016KG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P485KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (PT5620MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00005615)
- Zoro Select Drill Bushings