Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 3/16 In
Mfr # H2612FT
Zoro # G3066397
product price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 5/32"
- Inside Dia. 3/16 in
- Measurement System Fractional Inch
- Bushing Head Type Headed
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2612FT
- Zoro # G3066397
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 3/16 in |
Drill Size | 3/16 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Length under Head | 3/4" |
Size- Decimal | 3/16" (0.1875) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1/2 in |
Outside Dia. | 13/32 in |
Overall Length | 3/4 in |
Size - Decimal | 3/16" - 0.1875 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- RIDGID Pkg Of, 2 Screws W/Washers, Pk2 (50188)
- JAMESON Fiber Optic Shears, 3-pack (32-60-3PK)
- KRAFT TOOL Squeegee Trowel, 22 in, Rubber Blade (GG246)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- ZORO SELECT Drill Bushing, Type H, Drill Size P (H4012IR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, H, Drill Size 11/32 In (H405JB)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H324HG)
- Zoro Select Press-Fit Bushings