Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 30
Mfr # H2012DY
Zoro # G1833207
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Thickness 1/8"
- Heat Treatment Through Hardened
- Decimal Equivalent 0.1285
- Bushing Head Type Headed
- Drill Size #30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2012DY
- Zoro # G1833207
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #30 |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | #30 |
Size- Decimal | #30 (0.1285) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Head Dia. | 27/64 in |
Length under Head | 3/4" |
Overall Length | 3/4 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Nut Driver, Fixed ESD, Long, 7/64" (51-2462)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (DWT54727)
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- S.E. TOOLS 1-11/16 X 2-17/32 Medium Tilting Mirror (317S1GFK)
- ZORO SELECT Drill Bushing, H, Drill Size # 30 (H2016DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 4.9mm (H324FW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, H, Drill Size # 24 (H204EQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4012JN)
- Zoro Select Press-Fit Bushings