Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 3
Mfr # H264GM
Zoro # G3065590
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Head Dia. 1/2 in
- Outside Dia. Tolerance +0.0015 in /+0.0012 in
- Bushing Head Type Headed
- Drill Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H264GM
- Zoro # G3065590
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Head Dia. | 1/2 in |
Outside Dia. Tolerance | +0.0015 in /+0.0012 in |
Drill Size | #3 |
Outside Dia. | 13/32 in |
Length under Head | 1/4" |
Size- Decimal | #3 (0.2130) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #3 |
Overall Length | 1/4 in |
Size - Decimal | 43/64 in - 0.6719 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, 3/8-16 UNC 2A (361133010)
- CRESCENT 1/2" Drive Impact Extension 5" (CIMSA3N)
- MILWAUKEE TOOL 1" Quick Change Tang Drive Steel Hawg Cutter (49-57-1002)
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (HT286HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-25/64 (H11216RD)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H206EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/32 In (PT244GO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P5612LZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- Zoro Select Drill Bushings