Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 29/64 In
Mfr # H4834KV
Zoro # G9737472
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 29/64 in
- Material - Machining High Speed Steel
- Bushing Head Type Headed
- Drill Size 29/64 in
- Bushing Type Head Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H4834KV
- Zoro # G9737472
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 29/64 in |
Drill Size | 29/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Head Dia. | 59/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 3/4 in |
Length under Head | 2 1/8" |
Size- Decimal | 29/64" (0.4531) |
Overall Length | 2 1/8 in |
Size - Decimal | 49/64 in - 0.7656 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Tessco 888063696831 (888063696831)
- INNOVATIVE COMPONENTS Knurled Knob, 8-32 Thread Size, 5/8"L, Zinc Plated (GN82----K2A--22)
- WILD BADGER POWER Badger 40-Volt 4.0 AH Lion Battery (WB40V4.0AHB)
- LEGACY High Flow Coupler/Plug Kit, 1/4", 14 pcs. (A53458FZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 37/64 In (P568LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT368IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (HT1610DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P404KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 25/64 In (P4816JY)
- Zoro Select Drill Bushings