Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size 29/64 In
Mfr # H4816KV
Zoro # G3065380
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Outside Dia. 3/4 in
- Size- Decimal 29/64" (0.4531)
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4816KV
- Zoro # G3065380
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Size- Decimal | 29/64" (0.4531) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Length under Head | 1" |
Inside Dia. | 29/64 in |
Overall Length | 1 in |
Head Dia. | 59/64 in |
Drill Size | 29/64 in |
Size - Decimal | 45/64 in - 0.7031 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 29/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 5/8" 72 Tooth 12 Point SAE Rat (CMMT42565)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MR34)
- VEGA Nutsetter, 1/2 Mag Nutsetter x 1-3/4 (145MN816)
- STAHLWILLE TOOLS Self-retracting cutter L.174 mm (77621002)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/32 In (P3216HX)
- ZORO SELECT Drill Bushing, P, Drill Size # 28 (P205EF)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H328IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H2616GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H204EX)
- ZORO SELECT Drill Bushing, P, Drill Size B (P3212GZ)
- Zoro Select Drill Bushings