Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 29
Mfr # H206EC
Zoro # G3067051
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Finish High Speed Steel
- Drill Size #29
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H206EC
- Zoro # G3067051
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #29 |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 3/8" |
Inside Dia. | #29 |
Size- Decimal | #29 (0.1360) |
Outside Dia. | 5/16 in |
Head Dia. | 27/64 in |
Overall Length | 3/8 in |
Size - Decimal | #29 - 0.1360 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- KENNEDY Signature Series Intermediate Chest, 4 Drawer, Brown, Steel, 26-3/4 in W x 12-1/2 in D x 11-3/4 in H (2604B)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (75XT012SA)
- WESTWARD Key (QCI01001)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H2012EC)
- ZORO SELECT Drill Bushing, P, Drill Size # 2 (P3212GQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P408KK)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H328IO)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 12 (H328FU)
- ZORO SELECT Drill Bushing, P, Drill Size # 29 (P2016EC)
- Zoro Select Press-Fit Bushings