Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 29
Mfr # H2012EC
Zoro # G3079137
original price:
$10.98
12% off
new price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.1360
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Inside Dia. #29
- Hardness Rc 62-64
- Head Dia. 27/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2012EC
- Zoro # G3079137
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #29 |
Head Dia. | 27/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 3/4" |
Outside Dia. | 5/16 in |
Size- Decimal | #29 (0.1360) |
Drill Size | #29 |
Size - Decimal | 1-3/4 in - 1.7500 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Black Protective Case, 17"L x 14-1/2"W x 4-1/2"D (50410F)
- DRILL AMERICA 9/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD9/16)
- MILWAUKEE TOOL SHOCKWAVE Lineman's Pole Step Socket (49-66-5131)
- BSC PREFERRED 6 STL Demon MTL Blade (DS0608CFA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 33/64 In (P4816LP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (PT4010JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4816JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- KIPP Drill bushing, DIN 172 Mild steel. Rounded top. IDxODxH: 8.5x15x12 mm (K1022.A0850X12)
- Zoro Select Press-Fit Bushings