Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 29
Mfr # H168EC
Zoro # G3079198
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Concentricity Tolerance .0003" T.I.R. Max
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Decimal Equivalent 0.1360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H168EC
- Zoro # G3079198
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/4 in |
Overall Length | 1/2 in |
Size- Decimal | #29 (0.1360) |
Length under Head | 1/2" |
Inside Dia. | #29 |
Head Dia. | 23/64 in |
Drill Size | #29 |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size - Decimal | 1-3/32 in - 1.0938 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS FibaTape FDW8201-U Paperless Drywall Tape - 2.06 x 250 ft. (134683)
- DEWALT PILOT POINT 3/16" DRILL BITS -EA (DW1912B)
- STARRETT Automatic Center Punch (818)
- LENOX Hole Saw, 1-3/4" dia. Saw (1772933)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H1612EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 28 (H2012EF)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4822LK)
- Zoro Select Drill Bushings