Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 29
Mfr # H166EC
Zoro # G3079435
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Outside Dia. 1/4 in
- Head Thickness 3/32"
- Head Dia. 23/64 in
- Decimal Equivalent 0.1360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H166EC
- Zoro # G3079435
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1/4 in |
Head Dia. | 23/64 in |
Inside Dia. | #29 |
Drill Size | #29 |
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #29 (0.1360) |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Length under Head | 3/8" |
Size - Decimal | 13/32 in - 0.4062 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S3100)
- STARRETT Depth Rod, 11"-12" for 443/445 Mcrometer (PT99360)
- PFERD 12" Round File - Smooth Cut (11075)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-170-30)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H1612EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 38 (H1616DC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P8828MH)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P264FZ)
- Zoro Select Drill Bushings