Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type H, Drill Size # 29
Mfr # H1612EC
Zoro # G1990320
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length under Head 3/4"
- Material - Machining High Speed Steel
- Head Thickness 3/32"
- Bushing Type Head Press Fit
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H1612EC
- Zoro # G1990320
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 3/4" |
Head Dia. | 23/64 in |
Inside Dia. | #29 |
Size- Decimal | #29 (0.1360) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Overall Length | 3/4 in |
Outside Dia. | 1/4 in |
Drill Size | #29 |
Size - Decimal | #11 - 0.1910 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 2 (19079)
- GENERAL TOOLS Plumb Bob 12 Oz Steel (790-12)
- TOMAHAWK POWER Hose Handle for TPS25 Backpack Sprayer 3WZ-4.11 3WZ-4.12 (TPS25-HH)
- HUBBELL Tool Balancer, 5.5-11.0 lb. Capacity (BH-05)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H166EC)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H4016JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H208EU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P6422NC)
- Zoro Select Press-Fit Bushings